Zoro Homepage

7/16'' Wht Swivel Plastic Screen Clips with Screws, 12 Count

  • Mfr # PL7775

  • Zoro # G821886323


product price: $5.15
/ea

Key Features

Size (In.)
7/16 in.
Application
Window screens, storm windows, storm door panels
Compatible Screw Size
#10
Material
Plastic
Mounting Hardware Included
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PL7775
Zoro #
G821886323
UPC #
49793077752
Country of Origin
United States

Dimensions

Size (In.)
7/16 in.
Compatible Screw Size
#10

Details

Application
Window screens, storm windows, storm door panels
Material
Plastic
Item
Screen Clips
Mounting Hardware Included
Yes
Includes
Screws

Description

Plastic Window Screen Clip is used to secure the Window Screen to the frame and is attached with a screw so that the clip can twist and latch over the screen frame. Screws included. 12 each per card.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.