72 in BLK Snap In Retainer
- Mfr # P 7816
- Zoro # G423777784
product price:Â
$
2.99
/ea
Sold in multiples of 25 for
$74.75
Key Features
Width
0.43 in
Height
0.43 in
Length
72 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- P 7816
- Zoro #
- G423777784
- UPC #
- 049793878168
- Country of Origin
- United States
- Item
- Retainer
Dimensions
- Width
- 0.43 in
- Height
- 0.43 in
- Length
- 72 in
Description
72 inch black snap in retainer designed for secure fitting and durability in window or door applications.
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.