Shop PRIME-LINE
See all product information
Create Account
72x0.2812 Chan GRY Snap
- Mfr # P 8047
- Zoro # G023777757
product price:Â
$
2.65
/ea
Sold in multiples of 25 for
$66.25
Key Features
Length
72 in
Width
0.44 in
Height
0.31 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- P 8047
- Zoro #
- G023777757
- UPC #
- 049793880475
- Country of Origin
- United States
- Item
- Channel Snap
Dimensions
- Length
- 72 in
- Width
- 0.44 in
- Height
- 0.31 in
Description
72x0.2812 gray snap made of durable material ideal for secure fastening applications.
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.