Zoro Homepage

7/8 in. Brass Plated Diecast Cam Lock, Yale Keyway

  • Mfr # U 9953

  • Zoro # G400933868


product price: $11.89
/ea

Key Features

Finish
Brass Plated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U 9953
Zoro #
G400933868
UPC #
49793099532
Country of Origin
China

Details

Finish
Brass Plated

Description

This Cabinet Door and Drawer Lock by Prime-Line Products is a diecast constructed cylinder lock that comes with a brass-plated face, brass pins, and mounting plate. It features a Yale keyway and it is designed to replace a variety of manufacturer's original equipment product. The optional washers allows it to rotate either 90 degrees, or 180 degrees. This lock features a 3/4 in. outside diameter and has a cylinder length of 1-3/8 inches. It comes with 3 cams, 1 lock and 2 keys. This lock can be mounted to metal or wood doors or drawers with a maximum 1 in. thickness.
  • Components of this drawer and cabinet lock are constructed of diecast, brass, steel and stamped steel materials
  • Except for the two keys included with this lock, all components come in a beautiful, corrosion resistant, brass plated finish
  • Designed for use with drawer cabinets and cabinet doors
  • Features a selection of locking cams, and two rotation rings
  • Easy to install with only a few simple tools
  • For further dimensional and specification information, please see the line drawing
  • Body of this lock is 1-3/8 in. diameter with a face of 7/8 in. diameter
  • For further dimensional information, please see the line drawing
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.