7/8 in. D X 2 in. L Mill Silver Steel Closet Door Hanger 2 pc
- Mfr # N 6503
- Zoro # G2719671
product price:
$
10.25
/ea
Key Features
Fits Door Thickness
3/4 in. to 1-3/8 in.
Compatible Brand
Acme, Stanley
Roller Type
Tandem
Wheel Shape
Convex
Adjustable
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- N 6503
- Zoro #
- G2719671
- UPC #
- 49793065032
- Country of Origin
- United States
Dimensions
- Fits Door Thickness
- 3/4 in. to 1-3/8 in.
- Roller Diameter
- 7/8 in.
Details
- Item
- Wardrobe Door Roller Assembly
- Compatible Brand
- Acme, Stanley
- Roller Type
- Tandem
- Wheel Shape
- Convex
- Adjustable
- Yes
- Position
- Rear
- Wheel Material
- Nylon
- Hardware Included
- Yes
- Offset
- 1/2 in.
- Mounting Style
- Side Mounted, Top Hung
- Bracket Material
- Stamped Steel
- Tools Required
- Phillips head screwdriver
- For Use With
- Door
Description
This is a side mounted, top hung wardrobe roller assembly with a tandem 7/8 in. convex nylon wheel for the back sliding wardrobe door. The stamped steel bracket assembly is adjustable and has an 1/2 in. offset. It is fitted onto the wardrobe front door and fits 3/4 in. to 1-3/8 in. thick doors. Used by Acme and Stanley door systems as well as a variety of other wardrobe door manufacturers. For the front wardrobe door roller assembly use Prime-Line part N 6502.
- • Used by Acme, Stanley and a variety of other wardrobe door manufacturers
- • Fits 3/4 in. to 1-3/8 in. thick doors
- • 1/2 in. offset used for the rear door
- • Stamped steel bracket with nylon roller assembly
- • 7/8 in. diameter roller
- • Mounting hardware included
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.