Shop PRIME-LINE
See all product information
Create Account
7/8 in., Flat Roller Ball Bearing Tub Enclosure with Threaded Hex Hub (4 Pack)
Mfr # M 6154
Zoro # G900934013
product price:Â
$
9.19
/pk of 4, $2.30/ea
Key Features
Features
Used by a variety of tub and shower door manufacturers, Threaded hex head hub, Nylon ball bearing roller Easy to install, Two #8-32 x 3/8 inch Phillips binder head machine screws included, A Phillips head screwdriver is required for installation.
Includes
head machine screws
Color
White
Size
7/8 in.
Shade Shape
V-shape
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- M 6154
- Zoro #
- G900934013
- UPC #
- 49793061546
- Country of Origin
- China
- Features
- Used by a variety of tub and shower door manufacturers, Threaded hex head hub, Nylon ball bearing roller Easy to install, Two #8-32 x 3/8 inch Phillips binder head machine screws included, A Phillips head screwdriver is required for installation.
- Includes
- head machine screws
- Color
- White
- Shade Shape
- V-shape
- Bearing Type
- Ball bearing
Description
This is a diecast metal keeper or strike that is used by a variety of screen door manufacturers. Dimensions are 7/32 in. wide with a 1/4 in. projection. Features a downward hook and adjustment slots that allows it to be adjusted up or down to the correct position to engage the latch. All the necessary mounting hardware is included for a quick and easy installation. For other different projections see Prime-Line parts A 126, A 128 or A 203.Used by a variety of sliding patio door manufacturers Secures screen door from accidental opening by weather or pets 7/32 in. wide and 1/4 in. projection Diecast construction Adjustable installation All the necessary mounting hardware is included for a quick and easy installation A Phillips head screwdriver is required for installation For further dimensional information, please see the line drawing
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.