7/8 in. to 1-3/8 in. x 7 ft. Black Vinyl Sliding Screen Door Weatherstrip (Single Pack)

  • Mfr # PL 14696

  • Zoro # G200934508


product price:  $7.15
/ea

Key Features

Finish
Black
Insert Size
1-3/8 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PL 14696
Zoro #
G200934508
UPC #
49793146960
Country of Origin
China

Dimensions

Insert Size
1-3/8 in.

Details

Finish
Black

Description

This bug strip is constructed from black vinyl. It features tear strips to adjust width from 1-3/8 in. to 7/8 in. and it is flexible. This type of strip seals against insects.
  • Used to seal against insects on sliding screen doors
  • 1-3/8 in. x 7 ft.
  • Black in color
  • Vinyl construction
  • Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.