#8-32 x 1-1/2 in Slotted Round Machine Screw, 316 Stainless Steel, 25 PK
- Mfr # 9003797
- Zoro # G111906465
product price:
$
11.79
/pk of 25, $0.47/ea
Key Features
Round Head
Slotted Drive
System of Measurement
Inch
Material
316 Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 9003797
- Zoro #
- G111906465
- UPC #
- -
- Country of Origin
- China
- System of Measurement
- Inch
- Head Type
- Round
- Drive
- Slotted
- Material
- 316 Stainless Steel
- Item
- Machine Screw
Dimensions
- Thread Size
- #8-32
- Fastener Length
- 1-1/2 in
Description
Machine screws have a uniform diameter along their entire length and are designed to screw into threaded holes or to be used in combination with machine screw hex nuts. They are frequently used in machinery and appliances.
- • Size: #8-32 X 1-1/2 inch
- • Round Head, Phillips/Slotted Combination Drive
- • Use with nuts or pre-threaded holes of the same diameter and thread size
- • Often used in machinery and appliances
- • Nuts and washers not included
- • Thread Type: Coarse, Thread Class: UNC-2A, Point Style: Blunt
- • Specification(s) Met: ASME B18.6.3 and SAE J82
Restrictions
This item has been restricted from sale in the following states:
AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.