Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

9 in., Aluminum Finish Screen Door Pneumatic Closer (Single Pack)

  • Mfr # K 5103

  • Zoro # G300921323


product price: $14.99
/ea

Key Features

Finish
Aluminum
Size
9 in.
Length (In.)
9in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K 5103
Zoro #
G300921323
UPC #
49793051035
Country of Origin
Taiwan, Province of China

Dimensions

Size
9 in.
Length (In.)
9in

Details

Finish
Aluminum

Description

This is an western style screen door pneumatic closer for light weight West Coast outswing screen doors. It has an aluminum finish and comes complete with mounting brackets and attaching hardware. Internally lubricated and has an adjustable closing feature to insure that the door is latched securely.
  • Used on light weight wood or aluminum out swinging doors
  • Pneumatic light duty door closer
  • Adjustable closing speed
  • Aluminum finish
  • 9 in. barrel length
  • Mounting hardware included
  • A Phillips head screwdriver is required for installation
  • For further dimensional information, please see the line drawing
  • Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.