Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

9 in., Black Finish Screen Door Pneumatic Closer (Single Pack)

  • Mfr # K 5104

  • Zoro # G700921299


product price: $14.35
/ea

Key Features

Finish
Black
Size
9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K 5104
Zoro #
G700921299
UPC #
49793051042
Country of Origin
Taiwan, Province of China

Dimensions

Size
9 in

Details

Finish
Black

Description

This is an western style screen door pneumatic closer for light weight West Coast outswing screen doors. It has a black finish and comes complete with mounting brackets and attaching hardware. Internally lubricated, and has an adjustable closing feature to insure that the door is latched securely.
  • Used on light weight wood or aluminum out swinging doors
  • Pneumatic light duty door closer
  • Adjustable closing speed
  • Black finish
  • 9 in. barrel length
  • Mounting hardware included
  • A Phillips head screwdriver is required for installation
  • For further dimensional information, please see the line drawing
  • Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.