9/16 in. x 19 in. Spiral Tilt Balance, Red Tip (Single Pack)

  • Mfr # FH 1920

  • Zoro # G700935272


product price:  $14.59
/ea

Key Features

Finish
Gray
Length (In.)
19 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FH 1920
Zoro #
G700935272
UPC #
49793351630
Country of Origin
United States

Dimensions

Length (In.)
19 in.

Details

Finish
Gray

Description

This spiral tilt balance is constructed of a mill-finished metal tube measuring 9/16 in. in diameter. The FH series spiral balance features 2 available rod extensions; one measures 3/4 in. and the other 1-3/4 in. The colored nylon bushings of these spiral tilt balances indicate their spring and sash weight for which the balances were designed: white = standard; red = medium and blue or black = heavy. These spiral balances are used on vinyl single hung tilt windows.
  • Constructed of metal tubing, a nylon bushing and steel tensioning spring
  • Tubing comes in an unfinished, corrosion resistant, milled finish
  • Designed for use with vertical sliding, single hung and double hung windows that are equipped with spiral balances like these
  • Features 2 available rod extensions
  • Easy to install with only a few simple tools
  • For further dimensional and specification information, please see the line drawing
  • Prime-Line part H 3787 tilt balance tension tool can be ordered separately
  • For further dimensional information, please see the line drawing
  • Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.