
9/16 in. x 22 in. Spiral Tilt Balance, Red Tip (Single Pack)
Mfr # FH 2220
Zoro # G700935562
product price:Â $14.65
/eaKey Features
Finish
Gray
Type
Tilt
Length (In.)
22 in
Color
Red
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FH 2220
Zoro #
G700935562
UPC #
49793351722
Country of Origin
United States
Dimensions
Length (In.)
22 in
Details
Finish
Gray
Type
Tilt
Color
Red
Description
This spiral tilt balance is constructed of a mill-finished metal tube measuring 9/16 in. in diameter. The FH series spiral balance features 2 available rod extensions; one measures 3/4 in. and the other 1-3/4 in. The colored nylon bushings of these spiral tilt balances indicate their spring and sash weight for which the balances were designed: white = standard; red = medium and blue or black = heavy. These spiral balances are used on vinyl single hung tilt windows.Constructed of metal tubing, a nylon bushing and steel tensioning spring Tubing comes in an unfinished, corrosion resistant, milled finish Designed for use with vertical sliding, single hung and double hung windows that are equipped with spiral balances like these Features 2 available rod extensions Easy to install with only a few simple tools For further dimensional and specification information, please see the line drawing Prime-Line part H-3787 tilt balance tension tool can be ordered separately For further dimensional information, please see the line drawing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.