
9/16 in. x 32 in. Spiral Tilt Balance, Red Tip (Single Pack)
Mfr # FH 3220
Zoro # G911906986
product price: $13.99
/eaKey Features
Color
Gray
Length (In.)
32 in.
Material
Metal
Finish
Mill-finished
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FH 3220
Zoro #
G911906986
UPC #
-
Country of Origin
United States
Dimensions
Length (In.)
32 in.
Details
Color
Gray
Material
Metal
Finish
Mill-finished
Item
Spiral Tilt Balance
Description
This spiral tilt balance is constructed of a mill-finished metal tube measuring 9/16 inch in diameter. The FH series spiral balance features 2 available rod extensions; one measures 3/4 inch and the other 1-3/4 inch The colored nylon bushings of these spiral tilt balances indicate their spring and sash weight for which the balances were designed: white = standard; red = medium and blue or black = heavy. These spiral balances are used on vinyl single hung tilt windows.
- • Can be used on vinyl hung tilt windows
- • Red colored nylon bushing indicates medium spring weight
- • Adjustable weight range
- • 24 inch length and 9/16 inch diameter
- • Maximum weight rating is 25 lbs.
- • Please refer to the line art for dimensions and compare with your needs before ordering
Restrictions
This item has been restricted from sale in the following states:
AK
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.