9/16 in. x 33 in. Spiral Tilt Balance, Red Tip (Single Pack)

  • Mfr # FH 3320

  • Zoro # G100935643


product price:  $16.29
/ea

Key Features

Finish
Gray
Type
Tilt
Length (In.)
33in
Color
Red
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FH 3320
Zoro #
G100935643
UPC #
49793352057
Country of Origin
United States

Dimensions

Length (In.)
33in

Details

Finish
Gray
Type
Tilt
Color
Red

Description

This spiral tilt balance is constructed of a mill-finished metal tube measuring 9/16 in. in diameter. The FH series spiral balance features 2 available rod extensions; one measures 3/4 in. and the other 1-3/4 in. The colored nylon bushings of these spiral tilt balances indicate their spring and sash weight for which the balances were designed: white = standard; red = medium and blue or black = heavy. These spiral balances are used on vinyl single hung tilt windows.
  • Can be used on vinyl hung tilt windows
  • Red colored nylon bushing indicates medium spring weight
  • Adjustable weight range
  • 33 in. length and 9/16 in. diameter
  • Maximum weight rating is 25 lbs.
  • Spiral balance clips are sold separately
  • Prime-Line part H-3787 tilt balance tension tool can be ordered separately
  • For further dimensional information, please see the line drawing
  • Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.