9/16 in. x 35 in. Spiral Tilt Balance, Red Tip (Single Pack)
- Mfr # FH 3520
- Zoro # G911906948
product price:
$
13.79
/ea
Key Features
Color
Gray
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FH 3520
- Zoro #
- G911906948
- UPC #
- -
- Country of Origin
- United States
Details
- Color
- Gray
Description
This spiral tilt balance is constructed of a mill-finished metal tube measuring 9/16 inch in diameter. The FH series spiral balance features 2 available rod extensions; one measures 3/4 inch and the other 1-3/4 inch The colored nylon bushings of these spiral tilt balances indicate their spring and sash weight for which the balances were designed: white = standard; red = medium and blue or black = heavy. These spiral balances are used on vinyl single hung tilt windows.
- • Can be used on vinyl hung tilt windows
- • Red colored nylon bushing indicates medium spring weight
- • Adjustable weight range
- • 35 inch length and 9/16 inch diameter
- • Maximum weight rating is 25 lbs.
- • Please refer to the line art for dimensions and compare with your needs before ordering
Restrictions
This item has been restricted from sale in the following states:
AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.