Zoro Homepage

Acorn Cap Nuts, 1/4 in.-20, Solid Brass, PK10

  • Mfr # 9077389

  • Zoro # G211906105


product price: $19.99
/pk 10, $2.00/ea

Key Features

Cap Color
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9077389
Zoro #
G211906105
UPC #
-
Country of Origin
China

Dimensions

Thread Size
1/4 in.-20

Details

Cap Color
Brass

Description

Cap nuts, or acorn nuts, are hex nuts with a domed top. They cover the end of the bolt tip, which protects the threads and provides a finished appearance. Since protruding bolt tips can catch skin or clothing, use of cap nuts can also help to prevent injury.


  • • Size: 1/4 inch-20
  • • Domed top covers and protects threads
  • • Creates a finished appearance
  • • Also known as an acorn nut
  • • Exposed threads should not be longer than inside height of cap nut
  • • Thread Type: Coarse, Thread Class: UNC-2B
  • • Specification(s) Met: ASME B1.1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.