Shop PRIME-LINE
See all product information
Create Account
Acrylic Adhesive Back Cabinet Door Pull (Single Pack)
Mfr # M 6150
Zoro # G900922140
product price:Â
$
9.99
/ea
Key Features
Finish
Clear
Material
Clear plastic
Size
1 in.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- M 6150
- Zoro #
- G900922140
- UPC #
- 49793061508
- Country of Origin
- China
- Finish
- Clear
- Material
- Clear plastic
Description
This is a self-adhesive backed clear acrylic pull. Used on glass surfaces, it provides a 1 in. square base with a 5/8 in. diameter knob projecting out. The self-adhesive is a clear peel off and stick on application. It has a universal application.Used as a finger pull on a variety of surfaces 1 in. square base with 5/8 in. projection Clear peel off self-adhesive strip Clear plastic construction Used on a variety of flat surfaces as a finger pull Adhesive backed Clean surface area thoroughly before mounting For further dimensional information, please see the line drawing
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.