Shop PRIME-LINE
See all product information
Create Account
Wire Pull 4 in., Matte Black Single Pack
- Mfr # KD 17543
- Zoro # G300921101
product price:
$
5.59
/ea
Sold in multiples of 2 for
$11.18
Key Features
Finish
Black
Size
4 in.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KD 17543
- Zoro #
- G300921101
- UPC #
- 49793375438
- Country of Origin
- China
Dimensions
- Size
- 4 in.
Details
- Finish
- Black
Description
This is a 4 inch matte black wire pull. Constructed of cold rolled steel C-shaped wire pull. Gives a brilliant professional look that will not attract dust and inhibits rust. Mountable to any flat surface. 4-5/16inch overall length with mounting holes 4 inch on center.
- •Constructed of rolled steel material and includes steel fasteners
- •Pull comes in a beautiful, corrosion resistant, satin chrome plated finish with zinc plated fasteners
- •Designed for use with cabinet doors and drawers, but can also be used on other applications
- •Features a contemporary style design and 4-inch hole center spacing
- •Easy to install with only a few simple tools
- •Please refer to the line art drawing and compare with your original item before purchasing
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.