Zoro Homepage

ADA Door Pulls, 3-1/2in. Hole Centers, Zamak (Cast Construction), Chrome Plated (Single Pack)

  • Mfr # 658-2701

  • Zoro # G411906370


product price: $16.89
/ea

Key Features

Color
Chrome
Screw Size
3-1/2 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
658-2701
Zoro #
G411906370
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Screw Size
3-1/2 in.

Details

Color
Chrome

Description

These door pulls are constructed of zamak (zinc alloy) and come in a chrome plated finish. They feature a contoured, sleek design and a large 3 inch grip area. Partition door pulls like these are used by many and are easy to install. These pulls are used on restroom stall door panels for new installs, and for the repair or replacement of damaged or missing hardware.


  • • This hardware is used with restroom partition door panels in new installs, and for repair or replacement projects
  • • 4-3/4 inch overall height
  • • Chrome plated finish
  • • Zinc alloy (cast zamak) construction

Restrictions

This item has been restricted from sale in the following states: AK

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.