Adams Right, Stainless Steel, Round Faceplate, Patio Door, Mortise

  • Mfr # E 2121

  • Zoro # G800935776


product price: $15.15
/ea

Key Features

Finish
Stainless Steel
Max. Latching Distance (In.)
3-11/16 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E 2121
Zoro #
G800935776
UPC #
49793021212
Country of Origin
China

Details

Finish
Stainless Steel
Max. Latching Distance (In.)
3-11/16 in.

Description

This is a stainless steel mortise lock for a 45 degree keyway. The hook is spring-loaded with an adjustable hook projection that extends to the locked position to automatically latch upon closing. Each lock has the adjusting screw on the front or face of the lock for quick and easy adjustment. It has a round end faceplate that is designed to fit on most Adam Rite doors.
  • Designed to fit Adams Rite doors
  • 45 degree keyway
  • The mounting holes are 3-11/16 in. on center
  • Dimensions are: 1-1/8 in. deep and 1/2 in. wide
  • Features a durable stainless steel housing
  • Has an adjustable hook projection
  • All necessary mounting hardware is included for a quick and easy installation
  • For further dimensional information, please see the line drawing
  • Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.