Zoro Homepage

Aluminum Painted White, Spring-Loaded Screen Door Strike Plate (1 Set)

  • Mfr # K 5117

  • Zoro # G300935344


product price: $7.49
/ea

Key Features

Finish
White
Length
2-5/8in
Width
7/8in
Color
White
Material
Diecast
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K 5117
Zoro #
G300935344
UPC #
49793051172
Country of Origin
Taiwan, Province of China

Dimensions

Length
2-5/8in
Width
7/8in

Details

Finish
White
Color
White
Material
Diecast
Adjustable
Yes

Description

This is a resilient diecast aluminum spring-loaded style strike, with a clean white finish, used on screen or storm doors that have a rigid interior latch. The two 1/16 in. shim plates and slotted screw holes allow it to be adjustable to fit most installations.
  • Used on most storm and screen door rigid interior latch systems
  • Slotted holes for universal application
  • Resilient spring-loaded strike to secure door
  • Diecast aluminum construction painted white
  • Two 1/16 in. shims included for height adjustment
  • Mounting hardware included
  • A Phillips head screwdriver is required for installation
  • For further dimensional information, please see the line drawing
  • Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.