Aluminum Screen Frame, 3/4 in. x 3/8 in. x 72 in. Lengths, Roll Formed (Box of 20, 72” pieces)

  • Mfr # MP7867PL

  • Zoro # G700934749


product price:  $99.75
/pk 20, $4.99/ea
Free Shipping & Returns

Key Features

Finish
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MP7867PL
Zoro #
G700934749
UPC #
49793178671
Country of Origin
United States

Details

Finish
Aluminum

Description

This screen frame is constructed of roll-formed aluminum and comes in a bronze-painted finish. Each frame piece features a slight, visible bow (camber) which is designed to provide tension to the finished screen. This feature helps eliminate wrinkles in the screen’s fabric. This screen frame can use either square plastic corners or metal miter corners, and there are twenty (20), 72-in. pieces of screen frame material included with this item. Aluminum screen frame like this one is easy to cut to size with a hacksaw, or a miter saw non-ferrous material cutting blade.
  • Dimensions for this screen frame include the following: 3/4 in. x 3/8 in. x 72 in.
  • Constructed of rolled-aluminum
  • Bronze-colored painted finish
  • Each frame piece is bowed to help eliminate loose and wrinkled screen fabric in finished frame
  • Can be used with square-cut corners and miter-cut corners
  • For further dimensional information, please see the line drawing
  • Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.