Aluminum Screen Frame, 5/16 in. Lip Frame w/Reverse Lip, 72 in. Lengths, Roll Formed, Bronze, 20PK

  • Mfr # MP16595

  • Zoro # G211906136


product price: $174.99
/pk 20, $8.75/ea
Free Shipping & Returns

Key Features

Color
Bronze
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MP16595
Zoro #
G211906136
UPC #
-
Country of Origin
United States

Details

Color
Bronze

Description

This screen frame is constructed of roll-formed aluminum and comes in a bronze colored painted finish. Each frame piece features a slight, visible bow (camber) which is designed to provide tension to the finished screen. This feature helps eliminate wrinkles in the screen’s fabric. This screen frame accepts up to 0.185 vinyl spline and can use either square plastic corners or metal miter corners. These frame pieces use spline diameters of 0.140 when screening aluminum mesh, and 0.150 diameter when screening fiberglass mesh. This item includes twenty (20), 72-inch pieces screen frame material, and they are easily cut to size with a hacksaw, or a miter saw non-ferrous material cutting blade.


  • • Dimensions for this screen frame include the following: 0.020 inch (0.51 mm.) wall thickness, 1 inch overall width, 3/8 inch frame thickness, 5/16 inch lip, 0.125 inch spline channel width that come in 72 inch lengths
  • • Constructed of rolled-aluminum
  • • Bronze-colored painted finish
  • • Each frame piece is bowed to help eliminate loose and wrinkled screen fabric in finished frame
  • • Can be used with square-cut corners and miter-cut corners

Restrictions

This item has been restricted from sale in the following states: AK

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.