Aluminum Screen Frame Kit, 5/16 Inch x 3/4 Inch x 36 Inch, Mill (1 Kit)

  • Mfr # PL 7803

  • Zoro # G411906073


product price:  $18.49
/ea

Key Features

Color
Mill Finish
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PL 7803
Zoro #
G411906073
UPC #
-
Country of Origin
Viet Nam

Details

Color
Mill Finish

Description

These screen frame kits are constructed of roll-formed aluminum frame material and they come in a mill finished color. With the components of these kits, a 36 inch x 36 inch screen frame can be constructed, as well as other smaller custom sizes when using the frame material from this kit. The components of this kit include the aluminum frame material, the square-cut corners and the vinyl spline. With the provided materials, screens can be made with your choice of aluminum mesh, fiberglass fabric, or flexible poly film (SCREEN FABRIC NOT INCLUDED) by following the easy-to-follow instructions provided within each kit. These kits are available in other sizes and colors, and they’re used by many for the replacement damaged and missing screens. Note: The lineal pieces of the screen frame material are intentionally cambered (curved) outward, designed to prevent inward bowing when screen cloth is installed and stretched taut.


  • • This hardware is used to replace missing or damaged window screens
  • • This kit allows for the construction of one 36 inch x 36 inch window screen, or any smaller size using the components of this kit
  • • Frame material is in a mill finish with gray screen corners
  • • Aluminum frame, vinyl spline with plastic corners
  • • Four (4) square-cut plastic corners

Restrictions

This item has been restricted from sale in the following states: AK

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.