Aluminum Screen Frame Kit, 5/16 Inch x 3/4 Inch x 48 Inch, Mill (1 Kit)

  • Mfr # PL 7804

  • Zoro # G711928843


product price:  $18.65
/ea

Key Features

Color
Mill Finish
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PL 7804
Zoro #
G711928843
UPC #
-
Country of Origin
Viet Nam

Details

Color
Mill Finish

Description

The Prime-Line PL 7804 Screen Kit includes all the products necessary to replace one missing or damaged window screen frame. Using the components of this screen frame repair kit, a 36 inch x 36 inch screen frame can be constructed. Smaller custom size frames can also be made when using the frame material from this window frame kit. The screen frame replacement kit includes an aluminum frame, four square-cut plastic corners, and a vinyl spline. With the provided materials, screens can be made with your choice of aluminum mesh, fiberglass fabric, or flexible poly film (screen fabric not included) by following the easy-to-follow instructions provided within each screen window frame kit. The window screen frame kit measures 5/16 inch x 3/4 inch x 36 inch. The screen replacement kit for windows or doors is available in other sizes and colors. The lineal pieces of the screen frame material are intentionally cambered (curved) outward, designed to prevent inward bowing when screen cloth is installed and stretched taut.


  • • SCREEN REPLACEMENT KIT – This screen kit includes all the products necessary to replace one missing or damaged window screen frame
  • • COMPLETE SCREEN KIT – The window screen replacement kit includes a frame, four square-cut corners, and a spline; follow the included instructions for easy installation (screen fabric sold separately)
  • • DIMENSIONS – The 5/16 inch x 3/4 inch x 36 inch window screen kit makes one screen frame up to 36 inches x 36 inches
  • • STRONG AND DURABLE – Constructed of an aluminum frame, vinyl spline, and plastic corners, the window screen repair kit is a strong and durable way to replace a screen window frame
  • • NOTE - Please refer to the line art drawing for dimensions and compare to your needs before purchasing

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.