Aluminum Screen Frame Kit, 5/16 Inch x 3/4 Inch x 60 Inch, Gray (1 Kit)

  • Mfr # PL 7858

  • Zoro # G511924373


product price:  $24.75
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PL 7858
Zoro #
G511924373
UPC #
-
Country of Origin
Viet Nam

Description

The Prime-Line PL 7858Screen Kit includes all the products necessary to replace one missing or damaged window screen frame. Using the components of this screen frame repair kit, a 36inch x 36 inch screen frame can be constructed. Smaller custom size frames can also be made when using the frame material from this window frame kit. The screen frame replacement kit includes an aluminum frame, four square-cut plastic corners, and a vinyl spline. With the provided materials, screens can be made with your choice of aluminum mesh, fiberglass fabric, or flexible poly film screen fabric not included by following the easy-to-follow instructions provided within each screen window frame kit. The window screen frame kit measures 5/16 inch x 3/4 inch x 36 inch. The screen replacement kit for windows or doors is available in other sizes and colors. The lineal pieces of the screen frame material are intentionally cambered curved outward, designed to prevent inward bowing when screen cloth is installed and stretched taut.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.