
Awning Operator, Gray, Right Hand, 2-3/16 in. Offset Link, for Stanley-C and E (Single Pack)
Mfr # H 3672
Zoro # G011924378
product price: $22.95
/eaKey Features
Color
Gray
Finish
Baked Enamel
Type
Awning Operator
Material
Diecast Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
H 3672
Zoro #
G011924378
UPC #
-
Country of Origin
China
Details
Color
Gray
Finish
Baked Enamel
Type
Awning Operator
Material
Diecast Aluminum
Description
This is an awning operator of aluminum diecast construction with a gray baked enamel finish used on Stanley-C and E windows. It is right-handed with a matching crank handle with a 2-3/16 inch link arm. It has an L-shaped mounting hole pattern that is 5-1/4 inch from center of the top hole to the center of the bottom hole and the 2 horizontal holes in the bottom leg are 1-3/8 inch on center.
- • Used by Pan American awning windows
- • Constructed from diecast aluminum
- • Comes in a gray enamel finish
- • Features an L shaped mounting hole pattern
- • Includes a 2-5/8 inch offset link arm and matching crank handle
Restrictions
This item has been restricted from sale in the following states:
AK
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.