Zoro Homepage

Awning Window Operator, Left Hand, Aluminum Finish (Single Pack)

  • Mfr # H 3839

  • Zoro # G000934616


product price: $36.55
/ea

Key Features

Material
Diecast Housing
Finish
Enamel
Size
4-1/2 in
Color
Gray
Features
Designed for use with awning windows manufactured by Andersen windows. Features an L-shaped mounting hole pattern to provide greater stability when cranking, Diecast housing and crank with case hardened steel gears. Easy to install with a few simple tools.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H 3839
Zoro #
G000934616
UPC #
49793038395
Country of Origin
United States

Dimensions

Size
4-1/2 in

Details

Material
Diecast Housing
Finish
Enamel
Color
Gray
Features
Designed for use with awning windows manufactured by Andersen windows. Features an L-shaped mounting hole pattern to provide greater stability when cranking, Diecast housing and crank with case hardened steel gears. Easy to install with a few simple tools.

Description

This is an awning operator of aluminum diecast construction with a gray baked enamel finish used on Andersen Windows. It is left handed with a matching crank handle with a 2-5/8 in. offset link arm. It has an L shaped mounting hole pattern with one hole offset on the straight edge. The mounting holes are 4-1/2 in. from center of the top hole to the center of the bottom hole and the two horizontal holes in the bottom leg are 1-7/16 in. on center.
  • Designed for use with awning windows manufactured by Andersen Windows
  • Features an L-shaped mounting hole pattern to provide greater stability when cranking
  • Awning window operator for Andersen windows
  • Diecast housing and crank with case hardened steel gears
  • Gray-colored enamel finish
  • Easy to install with a few simple tools
  • For further dimensional information, please see the Line Drawing
  • A Phillips head screwdriver may be required for installation
  • Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.