Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Awning Window Operator, Right Hand, for Tucker (Single Pack)

  • Mfr # H 3678

  • Zoro # G311906098


product price: $24.49
/ea

Key Features

Color
Gray
Material
Aluminum Diecast
Type
Awning Window Operator
Finish
Gray Baked Enamel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H 3678
Zoro #
G311906098
UPC #
-
Country of Origin
China

Details

Color
Gray
Material
Aluminum Diecast
Type
Awning Window Operator
Finish
Gray Baked Enamel

Description

This is an awning operator of aluminum diecast construction with a gray baked enamel finish used on Tucker Windows. It is right-handed with a matching crank handle with a 2-3/8 inch link arm (as viewed for the inside looking out). It has an L shaped mounting hole pattern with a top hole that is off centered. The dimensions are 5-1/4 inch from center of the top hole to the center of the bottom hole and the 2 horizontal holes in the bottom leg are 1-1/4 inch on center.


  • • Constructed of diecast and steel material
  • • Comes in a neutral gray color to blend with existing hardware, in a corrosion resistant, baked-on enamel finish
  • • Designed for use with awning windows manufactured by Look-Rusco Windows
  • • Features an L-shaped mounting hole pattern to provide greater stability when cranking
  • • Easy to install with only a few simple tools
  • • Please refer to the line art drawing and compare with your original item before purchasing

Restrictions

This item has been restricted from sale in the following states: AK

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.