
Awning Window Operator, Right-Hand, for Pan American (Single Pack)
Mfr # H 3670
Zoro # G500934208
product price: $25.65
/eaKey Features
Size
5-1/4 in.
Color
Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
H 3670
Zoro #
G500934208
UPC #
49793036704
Country of Origin
China
Dimensions
Size
5-1/4 in.
Details
Color
Gray
Description
This is an awning operator of aluminum diecast construction with a gray baked enamel finish used on Pan-American Windows. It is right-handed with a matching crank handle with a 2-5/8 in. link arm. It has an L-shaped mounting hole pattern that has two top holes that are 5-1/4 in. from center of the top holes to the center of the bottom hole and the two horizontal holes in the bottom leg are 1-5/16 in. on center.Constructed of diecast and steel material Comes in a neutral gray color to blend with existing hardware, in a corrosion resistant, baked-on enamel finish Designed for use with awning windows manufactured by Stanley Windows Features an L-shaped mounting hole pattern to provide greater stability when cranking Easy to install with only a few simple tools For further dimensional and specification information, please see the line drawing A Phillips head screwdriver is required for Installation For further dimensional information, please see the line drawing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.