Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Axle Hat Push Nuts, 3/16 in., Zinc Plated Steel (20 Pack)

  • Mfr # 9078467

  • Zoro # G111906038


product price: $10.55
/pk 20, $0.53/ea

Key Features

Finish
Zinc Plated
For Screw Size
3/16 in.
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9078467
Zoro #
G111906038
UPC #
-
Country of Origin
China

Dimensions

For Screw Size
3/16 in.

Details

Finish
Zinc Plated
Item
Axle Hat Push Nuts
Material
Steel

Description

Axle Hat Nuts, also called cap nuts, are not threaded and are held in place by an inward facing contact points. They can be installed by gently tapping into pace using a hammer or mallet. Hat nuts are most often used to hold wheels in place on dollies/hand trucks, carts, pressure washers, air compressors and etc.


  • • Size: 3/16 inch
  • • Used to cap axles and exposed ends of rods, shafts or studs
  • • Can be tapped into place using a hammer or mallet
  • • Contact points on the inside of the nut bite into the shaft to secure it in place
  • • Often used to hold wheels on hand trucks and other equipment

Restrictions

This item has been restricted from sale in the following states: AK

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.