Axle Hat Push Nuts, 5/16 in., Zinc Plated Steel 10 Pack
- Mfr # 9078505
- Zoro # G300933982
product price:Â
$
1.29
/pk of 10, $0.13/ea
Sold in multiples of 7Â pks for
$9.03
Key Features
Nut Style
Axle Hat Push Nuts
Material
STEEL
Finish
ZINC PLATED
For Screw Size
5/16 in.
System of Measurement
Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 9078505
- Zoro #
- G300933982
- UPC #
- 49793134998
- Country of Origin
- China
- Item
- Push Nut
- Nut Style
- Axle Hat Push Nuts
- Material
- STEEL
- Finish
- ZINC PLATED
- System of Measurement
- Inch
Dimensions
- For Screw Size
- 5/16 in.
- Size
- 5/16"
Description
Axle Hat Nuts, also called cap nuts, are not threaded and are held in place by an inward facing contact points. They can be installed by gently tapping into pace using a hammer or mallet. Hat nuts are most often used to hold wheels in place on dollies/hand trucks, carts, pressure washers, air compressors and etc.Size: 5/16 inch Used to cap axles and exposed ends of rods, shafts or studs Can be tapped into place using a hammer or mallet Contact points on the inside of the nut bite into the shaft to secure it in place Often used to hold wheels on hand trucks and other equipment
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.