Shop PRIMELINE TOOLS

Closet Door Roller with 1/2 in. Offset and 7/8 in. Nylon Wheel (Single Pack)

  • Mfr # N 6501

  • Zoro # G3341112


product price:  $4.89
/pr

Key Features

Length (In.)
2 1/2 in
Width (In.)
3 3/4 in
For Use With
Sliding Doors
Mounting
Door Side
Material
Stamped Steel, Nylon
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
N 6501
Zoro #
G3341112
UPC #
049793065018
Country of Origin
China

Dimensions

Length (In.)
2 1/2 in
Width (In.)
3 3/4 in
Max. Wheel Dia. (In.)
1 1/8 in
Mounting Hole Size (In.)
3/16 in
Outside Dia.
1 1/8 in
Height (In.)
6 13/32 in
Depth (In.)
3/4 in
Wheel Diameter
7/8 in
Roller Width/Dia. (In.)
7/8 in
Shaft Length
3/4 in
Inside Dia.
1/4 in
For Door Thickness - Maximum
1 3/8 in
Overall Length
2 1/2 in
For Door Thickness - Minimum
3/4 in
Overall Depth
3/4 in
Overall Width
3 3/4 in
Mounting Hole Size
3/16 in
Wire Rope Length
2 1/2 in

Details

For Use With
Sliding Doors
Mounting
Door Side
Material
Stamped Steel, Nylon
Includes
Hardware
Finish
Unfinished
Color
Silver
Type
Sliding Door
Hardware
Included
Max. Weight (Lb.)
60 lb
Category Type
Sliding Door Hardware
Bearings
Steel
Number of Wheels
1
Construction
Steel
Requires
Hardware
Item
Roller
For Top/Bottom
Top
Bearing Material
Steel
Offset Distance
1/2 in
Shaft Material
Steel
For Door Panel
Back
Weight Capacity
60 lb
Wheel Edge Type
Convex
Product Type
Roller
Hardware Material
Steel
Includes Hardware
Hardware Not Included
Wheel Material
Nylon
Count
1

Description

Back Closet Door Roller, Sliding Door, Max. Weight (Lb.) 60, Steel, Silver, Unfinished Finish, Shaft Length 3/4 In., Length (In.) 3-3/4, Height (In.) 6-13/32, Width (In.) 3-3/4, Depth (In.) 3/4, Inside Dia. 1/4 In., Outside Dia. 1-1/8 In., Wheel Diameter 1 In., Max. Wheel Dia. (In.) 1-1/8, Roller Width/Dia. (In.) 7/8, Door Mounting, Mounting Hole Size (In.) 3/16, Steel Bearings, Number of Wheels 1, Steel, Hardware Included, Requires Hardware, For Use With Closet Door, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.