Shop PRIMELINE TOOLS

1-1/8 in. Back Position Top-Hung Bypass Closet Door Rollers and Brackets, Cox (2 Pack)

  • Mfr # N 6514

  • Zoro # G3340972


product price: 
$
4.99
/pr
Sold in multiples of 2 for $9.98

Key Features

Length (In.)
3 3/4 in
Width (In.)
3 3/4 in
For Use With
Sliding Doors
Mounting
Door Side
Material
Stamped Steel, Nylon
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
N 6514
Zoro #
G3340972
UPC #
049793065148
Country of Origin
China

Dimensions

Length (In.)
3 3/4 in
Width (In.)
3 3/4 in
Height (In.)
7 45/64 in
Shaft Length
1-13/64 in
Roller Width/Dia. (In.)
7/8 in
Inside Dia.
1/4 in
Outside Dia.
1 1/8 in
Max. Wheel Dia. (In.)
1 1/8 in
Wheel Diameter
1 in
Depth (In.)
1 13/64 in
Mounting Hole Size (In.)
3/16 in
Overall Depth
1 7/32 in
Mounting Hole Size
3/16 in
Wheel Width
7/8 in
Overall Width
3 3/4 in
Overall Length
3 3/4 in
For Door Thickness - Minimum
3/4 in
For Door Thickness - Maximum
1 3/8 in
Wire Rope Length
3 3/4 in
Length
3 3/4 in

Details

For Use With
Sliding Doors
Mounting
Door Side
Material
Stamped Steel, Nylon
Includes
Hardware
Finish
Unfinished
Color
Silver
Construction
Steel
Requires
Hardware
Max. Weight (Lb.)
60 lb
Number of Wheels
2
Hardware
Included
Type
Sliding Door
Bearings
Steel
Item
Roller
Category Type
Sliding Door Hardware
Bearing Material
Steel
For Door Panel
Back
Hardware Material
Steel
Wheel Material
Nylon
Offset Distance
1 1/8 in
Product Type
Roller
Weight Capacity
60 lb
Wheel Edge Type
Convex
Count
2
Includes Hardware
Hardware Included
Shaft Material
Steel
For Top/Bottom
Top

Description

Back Closet Door Roller, Sliding Door, Max. Weight (Lb.) 60, Steel, Silver, Unfinished Finish, Shaft Length 1-13/64 In., Length (In.) 3-3/4, Height (In.) 7-45/64, Width (In.) 3-3/4, Depth (In.) 1-13/64, Inside Dia. 1/4 In., Outside Dia. 1-1/8 In., Wheel Diameter 1 In., Max. Wheel Dia. (In.) 1-1/8, Roller Width/Dia. (In.) 7/8, Door Mounting, Mounting Hole Size (In.) 3/16, Steel Bearings, Number of Wheels 2, Steel, Hardware Included, Requires Hardware, For Use With Closet Door, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.