Bi-Fold Closet Door Track Kit, Fits 24in Openings, Roll-Formed Steel Track, Painted White Finish

  • Mfr # 164684

  • Zoro # G311928861


product price:  $28.79
/ea

Key Features

Finish
Painted White
Size
24 in.
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
164684
Zoro #
G311928861
UPC #
-
Country of Origin
China

Dimensions

Size
24 in.

Details

Item
Bi-Fold Closet Door Track Kit
Finish
Painted White

Description

This bi-fold closet door track kit is constructed of various materials, including a roll-formed track that comes in a white-painted finish. This kit provides all necessary hardware for hanging one bi-folding (2-door) panel system. The hardware can be used with individual door panels that have a maximum weight of 30 lbs. each. The top-mount track measures 23-3/4 inch for easy installation into 24 inch wide closet opening. This is a factory-cut length to help simplify the installation process. This kit features three non-mortise hinges that mount to the jamb surface and over the vertical door stiles. Mortising into wood is not required. Use this hardware kit to enhance the beauty of a closet with bi-folding doors that fold open, in place of a single hinged-swinging door. Note: Bi-fold door panels are not included, but are sold separately by others.


  • • Used for the installation and repair of bi-folding closet door systems. Kits like these are available for 24 inch, 30 inch, 36 inch, 48 inch, 60 inch and 72 inch openings
  • • This kit is for use in a 24 inch wide closet and wardrobe door opening, and it includes a 23-3/4 inch net track length, pre-cut for ease of installation
  • • The roll-formed track is constructed of steel and comes pre-drilled in a white-painted finish
  • • Components in this kit are constructed of steel, plastic and wood
  • • Vertical adjustment features are included on the top and bottom pivot brackets, with a height adjustment feature on the bottom pivot

Restrictions

This item has been restricted from sale in the following states: AK

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.