Bi-Fold Closet Door Track Kit, Fits 36 in. Openings, Roll-Formed Steel

  • Mfr # 164686-1

  • Zoro # G500935113


product price:  $29.89
/ea

Key Features

Finish
White
Size
36 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
164686-1
Zoro #
G500935113
UPC #
78874646860
Country of Origin
China

Dimensions

Size
36 in.

Details

Finish
White

Description

This bi-fold closet door track kit is constructed of various materials, including a roll-formed track that comes in a white-painted finish. This kit provides all necessary hardware for hanging one bi-folding (2-door) panel system. The hardware can be used with individual door panels that have a maximum weight of 30 pounds each. The top-mount track measures 35-3/4 inch for easy installation into 36-inch wide closet openings. This is a factory-cut length to help simplify the installation process. This kit features three non-mortise hinges that mount to the jamb surface and over the vertical door stiles. Mortising into wood is not required. Use this hardware kit to enhance the beauty of a closet with bi-folding doors that fold open, in place of a single hinged-swinging door. Note: Bi-fold door panels are not included, but are sold separately by others.


  • •Used for the installation and repair of bi-folding closet door systems. Kits like these are available for 24 inch, 30 inch, 36 inch, 48 inch, 60 inch and 72 inch openings
  • •This kit is for use in a 36 inch wide closet and wardrobe door opening, and it includes a 35-3/4 inch net track length, pre-cut for ease of installation
  • •The roll-formed track is constructed of steel and comes pre-drilled in a white-painted finish
  • •Components in this kit are constructed of steel, plastic and wood
  • •Vertical adjustment features are included on the top and bottom pivot brackets, with a height adjustment feature on the bottom pivot

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.