Bi-Fold Closet Track Kit, 48 in. Length, Steel Track, White (1 kit)

  • Mfr # 161795-1

  • Zoro # G500935281


product price:  $40.99
/ea

Key Features

Finish
White
Size
48 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
161795-1
Zoro #
G500935281
UPC #
78874617952
Country of Origin
China

Dimensions

Size
48 in.

Details

Finish
White

Description

This bi-fold closet track kit is constructed of various materials, and the track comes in a white-painted finish. This kit includes all the hardware necessary for hanging two double-door bi-fold panels, with each individual panel weighing no more than 30 pounds each. The track is pre-cut down to 47-3/4 in. to minimize the need for cutting, and to simplify the installation process. This kit features non-mortise hinges that mount to the jamb surfaces and vertical door stiles. Use this kit to enhance the beauty of a closet with bi-folding doors that fold open, and to gain access to the full width of the closet opening. Unlike by-passing closet doors that only allow access to half of a closet, this bi-folding door hardware will allow for full access of closet. Note: Bi-folding door panels sold separately by other.
  • Used for the installation or repair of bi-folding closet doors
  • 47-3/4 in. net track length for use with 48 in. door opening
  • White painted finish
  • Components in this kit are constructed of steel, plastic and wood
  • Installation fasteners are included with this item
  • All the necessary mounting hardware is included for a quick and easy installation
  • A Phillips head screwdriver is required for installation
  • For further dimensional information, please see the line drawing
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.