Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bi-Fold Closet Track Kit, 72 in., Four Door Hardware pack (1 Kit)

  • Mfr # 164689-1

  • Zoro # G200935147


product price: $59.55
/ea

Key Features

Finish
White
Size
72 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
164689-1
Zoro #
G200935147
UPC #
78874646891
Country of Origin
United States

Dimensions

Size
72 in.

Details

Finish
White

Description

This bi-fold closet track kit is constructed of steel, and the track comes in a white-painted finish. This kit includes one track and two track sockets, as needed for hanging two double-door bi-fold panels. This replacement hardware is designed for use with bi-fold panels that weigh no more than 30 pounds each. The track is pre-cut down to 71-3/4 in. to minimize the need for cutting, and to simplify the installation process. Use this kit to enhance the beauty of a closet with bi-folding doors that fold open, and to obtain access to the full width of the closet opening. Note: Bi-folding door panels sold separately by other.
  • Used for the installation or repair of bi-folding closet doors
  • 71-3/4 in. net track length for use with 30 in. door opening
  • White painted finish
  • Components in this kit are constructed of steel
  • Instructions are included
  • All the necessary mounting hardware is included for a quick and easy installation
  • A Phillips head screwdriver is required for installation
  • For further dimensional information, please see the line drawing
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.