Binding Barrel, #10-24, 5/8 in Brl Lg, Stainless Steel, 100 PK
- Mfr # 642-0104
- Zoro # G000933381
product price:
$
58.15
/pk of 100, $0.58/ea
Key Features
System of Measurement
Inch
Finish
Stainless Steel
Barrel Drive Size
#10-24 x 5/8 in.
Dia./Thread Size
#10-24
Basic Material
Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 642-0104
- Zoro #
- G000933381
- UPC #
- 80296300015
- Country of Origin
- Taiwan, Province of China
Dimensions
- Barrel Drive Size
- #10-24 x 5/8 in.
- Dia./Thread Size
- #10-24
Details
- System of Measurement
- Inch
- Finish
- Stainless Steel
- Basic Material
- Stainless Steel
- Nut Style
- Barrel Nuts
- Item
- Binding Barrel
Description
These T-27 Torx security barrel nuts are constructed of stainless steel and come in a satin finish. They feature tamper-resistant 6-lobe security drives with center pins that assist in preventing loosening and removal of mounted partition hardware. These fasteners are manufactured with #10-24 threads and have a total reach of 3/4 inch, with a 1/4 inch outside diameter, and a 7/16 inch head diameter. T-27 barrel fasteners like these are commonly used with T-27 shoulder screws in commercial restroom applications. Installation and removal of these types of security fasteners requires the use of a Torx driver tool, or insert bits for power-driven tools. Barrel nuts like these are also known as “sex bolts” and “Chicago bolts” in the fastener industry, and they are designed for use where through bolting is desired with a head on both sides, as commonly used for the installation of restroom stall hardware. These T-27 Torx barrel nuts are used together with T-27 screws where tamper-proof installation hardware is preferred These tamper-proof barrel nuts have a 5/8 in. reach and #10-24 internal threads Satin finish Stainless steel construction Features ribbed flanges at underside of fastener heads; gills, for increased holding power when installed For further dimensional information, please see the line drawing
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.