Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Black Diecast, Keyed Sliding Door Flush Handle Set

  • Mfr # C 1043

  • Zoro # G000935392


product price: $18.41
/ea

Key Features

Max. Latching Distance (In.)
6-5/8 in.
Finish
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C 1043
Zoro #
G000935392
UPC #
49793010438
Country of Origin
China

Details

Max. Latching Distance (In.)
6-5/8 in.
Finish
Black

Description

This non-handed diecast black flush mount patio door handle is a common and popular design that fits most doors with a cutout for a flush handle set. The mounting holes are 6-5/8 in. on center. The inside and outside handles are 7/8 in. wide and 7-1/4 in. tall. It comes with a keeper and has a four latch hook assortment to accommodate the needs of the door. For the keyed version use Prime-Line part C 1033.
  • Used on a variety of sliding patio door manufacturers
  • Non-handed for left or right sliding patio doors
  • Fits doors 1 in. to 1-1/8 in. thick
  • Stamped steel construction with a black finish
  • Comes with four different latches to fit most doors
  • Mounting hardware included
  • A Phillips head screwdriver is required for installation
  • For further dimensional information, please see the line drawing
  • Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.