Zoro Homepage

Black Plastic Sliding Screen Door Handle, for Anjac Doors (Single Pack)

  • Mfr # A 156

  • Zoro # G6557560


product price: $7.35
/ea
Sold in multiples of 2 for $14.70

Key Features

Finish
Unfinished
Material
Plastic
Size
3 in.
Product Type
Sliding Handle and Latch Kit
Length
2 1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A 156
Zoro #
G6557560
UPC #
049793001566
Country of Origin
Taiwan, Province of China

Dimensions

Size
3 in.
Length
2 1/8 in
Height
3 3/4 in
Width
1 1/4 in
Overall Height
3 3/4 in
Overall Length
2 1/8 in
Overall Width
1 1/4 in

Details

Item
Latch and Pull
Finish
Unfinished
Material
Plastic
Product Type
Sliding Handle and Latch Kit
Hardware
Included
Color
Black/White
For Use With Door Type
Screen Door
ANSI/BHMA Finish
Unfinished
Includes Hardware
Hardware Included

Description

Latch and Pull, Length 2 1/8 in, Width 1 1/4 in, Height 3 3/4 in, Material Plastic, Black/White, Unfinished Finish, Hardware Included, Roller Width Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.