Zoro Homepage

BLK Slid DR Handle Set

  • Mfr # C 1032

  • Zoro # G308182504


product price: $29.49
/ea
Sold in multiples of 6 for $176.94

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C 1032
Zoro #
G308182504
UPC #
49793010322
Country of Origin
China

Description

Black sliding patio door handle set is constructed of mixed materials including wood and diecast components, and it features a keyed exterior pull The outside locking pull and the inside supports are constructed of diecast with chrome finish The inside pull is made of natural wood and is finished in a smooth, clear finish This handle set is a flush mounted, hook style handle set and it is nonhanded allowing it to be used on both left and righthanded patio sliding doors This handle set fits all popular flush lock punchouts with a 658 in hole center spacing, and it is used to replace damaged or missing flush mounted, hook style handle sets on sliding glass doors ranging from 1 in to 118 in thick door frames This item is packaged complete with a keyed cylinder lock, 2 keys and 4 different hook lengths Installation instructions and all fasteners necessary for the installation of this handle set are included in packaging

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.