Zoro Homepage

Bottom Latch, 7 in., Mill, PK25

  • Mfr # PL 14656

  • Zoro # G500921567


product price: $20.29
/pk 25, $0.81/ea

Key Features

Finish
Mill Finish
Size
7/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PL 14656
Zoro #
G500921567
UPC #
49793146564
Country of Origin
China

Dimensions

Size
7/16 in

Details

Finish
Mill Finish

Description

These is a stamped aluminum latch that slips onto bottoms of any 7/16 in. thick aluminum screen frame. Typically they are used to hold bottom of screen to wood framed window sill and secured by hooking over a ball-head screw mounted in the window frame. They feature a 1-1/16 in. overall length. Installation ball-head screws are NOT included and will need to be purchased separately.
  • Components are constructed of stamped aluminum, aluminum wire and steel
  • These bottom latches and hangers come in a corrosion resistant, milled aluminum finish
  • Designed for use with aluminum framed screens, to secure screens at top and lock at bottom
  • Features a ball tip fastener that acts as a keeper for the bottom latch
  • Easy to install with only a few simple tools
  • A slotted head screwdriver will be required for installation
  • For further dimensional information, please see the line drawing
  • Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.