Brass Lock and Door Reinforcement Plate for 1-3/4 In. Thick Doors, Brass Finish (Single Pack)

  • Mfr # U 9541

  • Zoro # G711924326


product price: $27.50
/ea

Key Features

Color
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U 9541
Zoro #
G711924326
UPC #
-
Country of Origin
China

Details

Color
Brass

Description

Defender Security U 9541 Brass Lock and Door Reinforcer assists in preventing forced entry by reinforcing the weak spot of an entry door. It can be used to reinforce and repair both metal and wood doors. Made of solid brass construction, the lock reinforcer plate comes finished in brass. All the necessary mounting hardware is included for a quick and easy installation. The lock reinforcement plate is pre-punched for mounting. The reinforcer is designed for 1-3/4 inch thick doors that have mortise or drive-in latches. It features one 2-1/8 inch bore with a 3-5/8 inch on center, with a 2-3/8 inch backset. The door reinforcer is recessed. Please refer to the line art drawing for dimensions and compare to your needs before purchasing (Not Universal).


  • • ADDED SECURITY – Prevent forced entry by reinforcing the weak spot of an entry door with the recessed door lock reinforcer; use to reinforce and repair both metal and wood doors
  • • BUILT TO LAST – Made of solid brass construction, the door lock reinforcement plate comes in a brass finish to fit over one bore hole on your door
  • • EASY INSTALLATION – All the necessary mounting hardware is included with the lock reinforcement plate for a quick and easy installation; the door reinforcer plate is pre-punched for mounting
  • • DIMENSIONS – The door lock reinforcement plate is designed for 1-3/4 inch thick doors; it features one 2-1/8 inch bore with a 2-3/8 inch backset
  • • NOTE - Please refer to the line art drawing for dimensions and compare to your needs before purchasing (Not Universal)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.