
Brass Lock and Door Reinforcement Plate for 1-3/4 In. Thick Doors, Brass Finish (Single Pack)
Mfr # U 9977
Zoro # G811924318
Key Features
Specifications
Product Information
Details
Description
Defender Security U 9977 Brass Lock and Door Reinforcer assists in preventing forced entry by reinforcing the weak spot of an entry door. It can be used to reinforce and repair both metal and wood doors. Made of solid brass construction, the lock reinforcer plate comes finished in brass. All the necessary mounting hardware is included for a quick and easy installation. The lock reinforcement plate is pre-punched for mounting. The reinforcer is designed for 1-3/4 inch thick doors that have mortise or drive-in latches. It features two 1-1/2 inch, or 2-1/8 inch bores that are 6 inch on center, with 2-3/4 inch backsets. The door reinforcer is non-recessed. Please refer to the line art drawing for dimensions and compare to your needs before purchasing (Not Universal).
- • ADDED SECURITY – Prevent forced entry by reinforcing the weak spot of an entry door with the non-recessed door lock reinforcer; use to reinforce and repair both metal and wood doors
- • BUILT TO LAST – Made of solid brass construction, the door lock reinforcement plate comes in a brass finish to fit over a two bore holes on your door
- • EASY INSTALLATION – All the necessary mounting hardware is included with the lock reinforcement plate for a quick and easy installation; the door reinforcer plate is pre-punched for mounting
- • DIMENSIONS – The door lock reinforcement plate is designed for 1-3/4 inch thick doors; it features two 1-1/2 inch, or 2-1/8 inch bores that are 6 inch on center with 2-3/4 inch backsets
- • NOTE - Please refer to the line art drawing for dimensions and compare to your needs before purchasing (Not Universal)
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.