
Brass Lock and Door Reinforcement Plate for 1-3/8 In. Thick Doors, Bronze Finish (Single Pack)
Mfr # U 10744
Zoro # G700933926
product price: $20.66
/eaKey Features
Height
1-3/8 in.
Finish
Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
U 10744
Zoro #
G700933926
UPC #
49793107442
Country of Origin
China
Dimensions
Height
1-3/8 in.
Details
Finish
Brass
Description
This is a solid brass door reinforcer in a classic bronze finish. Helps prevent a forced entry. Typically used on wood or metal doors that are 1-3/8 in. thick with mortise or drive-in latches. Accommodates key-in knob locksets or deadbolts, or combination locksets. It features one 2-1/8 in. bore with a 2-3/8 in. backset.Designed for single bore doors with a 2-3/8 in. backset Helps protect against a forced entry For use on doors 1-3/8 in. thick that have mortise or drive-in latches Solid brass in a classic bronze finish Pre-punched for mounting Mounting hardware included A Phillips head screwdriver is required for installation For further dimensional information, please see the line drawing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.