Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Brass Plated High Security Latch Lip Strike (Single Pack)

  • Mfr # U 9422

  • Zoro # G600935570


product price: $7.15
/ea

Key Features

Finish
Brass Plated
Length
4-1/4 in.
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U 9422
Zoro #
G600935570
UPC #
49793094223
Country of Origin
Taiwan, Province of China

Dimensions

Length
4-1/4 in.

Details

Finish
Brass Plated
Material
Steel

Description

This is a high security latch lip strike that is constructed of stamped steel and it comes in a brass plated finish. Designed to replace a standard strike plate for maximum security. Installation of this strike strengthens a locked door with six, 3 in. long screws that attach to the jack/trimmer stud to help prevent kick-ins. Some mortising and pilot hole drilling may be required for flush install. All the necessary mounting hardware is included for a quick and easy installation.
  • Used to replace standard strike plates to offer improved security
  • Four 3 in. long screws
  • Fastens into jamb and outer door frame
  • Stamped steel with bright brass finish
  • Helps prevent a forced entry
  • All the necessary mounting hardware is included for a quick and easy installation
  • A Phillips head screwdriver is required for installation
  • For further dimensional information, please see the line drawing
  • Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.