
Brass-Plated Strike, Reinforcing Kit (1 Kit)
Mfr # U 9989
Zoro # G100935711
product price: $9.55
/eaKey Features
Finish
Brass Plated
Length
4-1/4 in.
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
U 9989
Zoro #
G100935711
UPC #
49793099891
Country of Origin
Taiwan, Province of China
Dimensions
Length
4-1/4 in.
Details
Finish
Brass Plated
Material
Steel
Description
This Door Strike Reinforcing Kit by Prime-Line Products is constructed of solid brass and comes in a beautiful, corrosion resistant, polished brass finish. This two-piece security strike kit allows for hole center flexibility in securing combination deadbolt and entry lock installation, as the two can be separate from one another as determined by existing door locking hardware. The deadbolt and entry lock strikes included in this kit replace most strikes and improves security with 3 in. long screws attached to wall stud.Constructed of durable stamped steel Comes in a beautiful, corrosion resistant, antique brass plated finish Designed for use with door latch hardware on hinged swinging doors Features industry standard design features and includes all installation fasteners Easy to install with only a few simple tools All the necessary mounting hardware is included for a quick and easy installation A Phillips head screwdriver is required for installation For further dimensional information, please see the line drawing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.