Zoro Homepage

Breadboard, 3/4 in. x 16 in. x 20 in., Solid Hardwood Strips, Unfinished (Single Pack)

  • Mfr # MP10811

  • Zoro # G511928807


product price: $39.25
/ea

Key Features

Size
16 x 20 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MP10811
Zoro #
G511928807
UPC #
-
Country of Origin
Viet Nam

Dimensions

Size
16 x 20 in.

Details

Color
Wood

Description

These breadboards are constructed of laminated hardwood and come in an unfinished, natural wood color. These boards include milled finger grips on each end, and they are designed to conceal in lower kitchen cabinetry for in-counter use.


  • • Designed to conceal into lower kitchen counter; for lightweight use
  • • 3/4 inch thick x 16 inch wide x 20 inch deep
  • • Unfinished, natural wood
  • • Constructed of hardwood materials
  • • Features milled finger grips on each end of breadboard

Restrictions

This item has been restricted from sale in the following states: AK

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.