Zoro Homepage

Breadboard, 3/4 in. x 18 in. x 22 in., Solid Hardwood Strips, Unfinished (Single Pack)

  • Mfr # Z 10699

  • Zoro # G611928929


product price: $64.59
/ea

Key Features

Size
18 x 22 in.
Use With
In-counter cutting board
Finish
Unfinished
Width
18 in.
Thickness
3/4 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Z 10699
Zoro #
G611928929
UPC #
-
Country of Origin
Viet Nam

Dimensions

Size
18 x 22 in.
Width
18 in.
Thickness
3/4 in.
Length
22 in.

Details

Color
Natural Wood
Use With
In-counter cutting board
Finish
Unfinished
Item
Breadboard
Material
Solid Hardwood
Construction
Laminated hardwood strips
Features
Milled finger grips on each end

Description

These breadboards are constructed of laminated hardwood and come in an unfinished, natural wood color. These boards include milled finger grips on each end, and they are designed to conceal in lower kitchen cabinetry for in-counter use.


  • • 18 inch x 22 inch dimensions
  • • Wood with a common mill design
  • • Laminated hardwood for durability
  • • Can be used for cutting most food items
  • • Please refer to the line art drawing for dimensions and compare with your needs before ordering

Restrictions

This item has been restricted from sale in the following states: AK

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.